




€47.16/ pieceexcl. VAT
€57.06incl. VAT
13 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1806 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 8 mm |
Connection 2 | 8 mm |
D | 8 mm |
F | 13 mm |
F1 | 14 mm |
L | 38.5 mm |
L1 | 10 mm |