




€72.09/ pieceexcl. VAT
€87.23incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1805 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 16 mm |
Connection 2 | 3/8" BSPT(R) |
C | R3/8 |
D | 16 mm |
F | 24 mm |
F1 | 27 mm |
H | 28.5 mm |
H1 | 9.5 mm |