




€45.72/ pieceexcl. VAT
€55.32incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1805 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 12 mm |
Connection 2 | 1/4" BSPT(R) |
C | R1/4 |
D | 12 mm |
F | 19 mm |
F1 | 22 mm |
H | 26 mm |
H1 | 9 mm |