




€48.37/ pieceexcl. VAT
€58.53incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1805 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 10 mm |
Connection 2 | 1/2" NPT |
C | NPT1/2 |
D | 10 mm |
F | 22 mm |
F1 | 19 mm |
H | 26.5 mm |
H1 | 10 mm |