




€33.59/ pieceexcl. VAT
€40.64incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1805 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 8 mm |
Connection 2 | 1/8" NPT |
C | NPT1/8 |
D | 8 mm |
F | 13 mm |
F1 | 14 mm |
H | 21 mm |
H1 | 7 mm |