




€35.48/ pieceexcl. VAT
€42.93incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 25/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1805 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 6 mm |
Connection 2 | 3/8" NPT |
C | NPT3/8 |
D | 6 mm |
F | 19 mm |
F1 | 13 mm |
H | 20.5 mm |
H1 | 8.5 mm |