




€30.69/ pieceexcl. VAT
€37.13incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1805 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 6 mm |
Connection 2 | 1/8" NPT |
C | NPT1/8 |
D | 6 mm |
F | 12 mm |
F1 | 13 mm |
H | 19.5 mm |
H1 | 7.5 mm |