




€238.23/ pieceexcl. VAT
€288.26incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1804 |
Material | Stainless steel 316L |
Shape | T-shape |
Connection 1 | 16 mm |
D | 16 mm |
F | 27 mm |
J | 18 mm |
L1 | 21 mm |
L2 | 39.5 mm |