




€85.77/ pieceexcl. VAT
€103.78incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1804 |
Material | Stainless steel 316L |
Shape | T-shape |
Connection 1 | 8 mm |
D | 8 mm |
F | 14 mm |
J | 10 mm |
L1 | 14.5 mm |
L2 | 28.5 mm |