




€82.12/ pieceexcl. VAT
€99.37incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1804 |
Material | Stainless steel 316L |
Shape | T-shape |
Connection 1 | 6 mm |
D | 6 mm |
F | 13 mm |
J | 8 mm |
L1 | 13.5 mm |
L2 | 25.5 mm |