




€61.24/ pieceexcl. VAT
€74.10incl. VAT
32 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1802 |
Material | Stainless steel 316L |
Shape | L-shaped |
Connection 1 | 8 mm |
Connection 2 | 8 mm |
D | 8 mm |
F | 14 mm |
J | 10 mm |
L | 28.5 mm |
L1 | 14.5 mm |