




€62.93/ pieceexcl. VAT
€76.15incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1802 |
Material | Stainless steel 316L |
Shape | L-shaped |
Connection 1 | 6 mm |
Connection 2 | 6 mm |
D | 6 mm |
F | 13 mm |
J | 8 mm |
L | 25.5 mm |
L1 | 13.5 mm |