

€92.79/ pieceexcl. VAT
€112.28incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1472P |
Hose material | Polyamide |
Outer diameter | 8 mm |
Internal diameter | 6 mm |
Colour | Blue |
Maximum working length | 6 m |
Port thread type | Parallel ( G ) |
Connection | 1/4 |
With couplers | Yes |
Temperature range | from -20 to 80 °C |