

€70.13/ pieceexcl. VAT
€84.86incl. VAT
16 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1471U |
Hose material | Polyurethane |
Outer diameter | 8 mm |
Internal diameter | 5 mm |
Colour | Blue |
Maximum working length | 4 m |
Port thread type | Taper ( R ) |
Connection | 1/4 |
With couplers | Yes |
Temperature range | from -15 to 70 °C |