

€46.58/ pieceexcl. VAT
€56.36incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1471U |
Hose material | Polyurethane |
Outer diameter | 4 mm |
Internal diameter | 2.5 mm |
Colour | Red |
Maximum working length | 4 m |
Port thread type | Taper ( R ) |
Connection | 1/8 |
With couplers | Yes |
Temperature range | from -15 to 70 °C |