

€80.12/ pieceexcl. VAT
€96.95incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1471P |
Hose material | Polyamide |
Outer diameter | 8 mm |
Internal diameter | 6 mm |
Colour | Orange |
Maximum working length | 4 m |
Port thread type | Parallel ( G ) |
Connection | 1/4 |
With couplers | Yes |
Temperature range | from -20 to 80 °C |