

€84.82/ pieceexcl. VAT
€102.63incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1470U |
Hose material | Polyurethane |
Outer diameter | 12 mm |
Internal diameter | 8 mm |
Colour | Yellow |
Maximum working length | 2 m |
Port thread type | Taper ( R ) |
Connection | 3/8 |
With couplers | Yes |
Temperature range | from -15 to 70 °C |