

€53.44/ pieceexcl. VAT
€64.66incl. VAT
7 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1470U |
Hose material | Polyurethane |
Outer diameter | 8 mm |
Internal diameter | 5 mm |
Colour | Yellow |
Maximum working length | 2 m |
Port thread type | Taper ( R ) |
Connection | 1/4 |
With couplers | Yes |
Temperature range | from -15 to 70 °C |