

€42.28/ pieceexcl. VAT
€51.16incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1460U |
Hose material | Polyurethane |
Outer diameter | 10 mm |
Internal diameter | 7 mm |
Colour | Blue |
Maximum working length | 2 m |
With couplers | No |
Temperature range | from -15 to 70 °C |