LEGRIS

LEGRIS 1100H62 03 Braided Self-Fastening NBR Tube 19x12.7mm Red 100 meter

  • ERIKS:23564731
  • Manufacturer:820099180441
Image 1
Save to list

€2,152.80/ pieceexcl. VAT

€2,604.89incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100H
Hose material
NBR
Internal diameter
12.7 mm
Outer diameter
19 mm
Temperature range
from -20 to 100 °C
Roller length
100 m
Colour
Red
Minimum bending radius
120 mm