LEGRIS

LEGRIS 1100H60 04 Braided Self-Fastening NBR Tube 16x9.5mm Blue 100 meter

  • ERIKS:23564728
  • Manufacturer:820099180359
Image 1
Save to list

€1,928.79/ pieceexcl. VAT

€2,333.84incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100H
Hose material
NBR
Internal diameter
9.5 mm
Outer diameter
16 mm
Temperature range
from -20 to 100 °C
Roller length
100 m
Colour
Blue
Minimum bending radius
70 mm