LEGRIS

LEGRIS 1100H56 04 Braided Self-Fastening NBR Tube 13x6.3mm Blue 100 meter

  • ERIKS:23564724
  • Manufacturer:820099180236
Image 1
Save to list

€1,740.49/ pieceexcl. VAT

€2,105.99incl. VAT

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100H
Hose material
NBR
Internal diameter
6.3 mm
Outer diameter
13 mm
Temperature range
from -20 to 100 °C
Roller length
100 m
Colour
Blue
Minimum bending radius
60 mm