LEGRIS

LEGRIS 1100H56 03 Braided Self-Fastening NBR Tube 13x6.3mm Red 100 meter

  • ERIKS:23564723
  • Manufacturer:820099180205
Image 1
Save to list

€1,682.73/ pieceexcl. VAT

€2,036.10incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100H
Hose material
NBR
Internal diameter
6.3 mm
Outer diameter
13 mm
Temperature range
from -20 to 100 °C
Roller length
100 m
Colour
Red
Minimum bending radius
60 mm