LEGRIS

LEGRIS 1080H69 03 Braided Self-Fastening NBR Tube 27x19.1mm Red 80 meter

  • ERIKS:23564709
  • Manufacturer:820099173702
Image 1
Save to list

€2,847.40/ pieceexcl. VAT

€3,445.35incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1080H
Hose material
NBR
Internal diameter
19.1 mm
Outer diameter
27 mm
Temperature range
from -20 to 100 °C
Roller length
80 m
Colour
Red
Minimum bending radius
170 mm