LEGRIS

LEGRIS 1080H66 04 Braided Self-Fastening NBR Tube 23x15.9mm Blue 80 meter

  • ERIKS:23564706
  • Manufacturer:820099173634
Image 1
Save to list

€2,568.37/ pieceexcl. VAT

€3,107.73incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1080H
Hose material
NBR
Internal diameter
15.9 mm
Outer diameter
23 mm
Temperature range
from -20 to 100 °C
Roller length
80 m
Colour
Blue
Minimum bending radius
140 mm