LEGRIS

LEGRIS 1080H66 03 Braided Self-Fastening NBR Tube 23x15.9mm Red 80 meter

  • ERIKS:23564705
  • Manufacturer:820099173603
Image 1
Save to list

€2,483.15/ pieceexcl. VAT

€3,004.61incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1080H
Hose material
NBR
Internal diameter
15.9 mm
Outer diameter
23 mm
Temperature range
from -20 to 100 °C
Roller length
80 m
Colour
Red
Minimum bending radius
140 mm