LEGRIS

LEGRIS 1050V26 00 19 Food Grade Braided PVC Tube 26x19mm White 50 meter

  • ERIKS:23564702
  • Manufacturer:820099173528
Image 1
Save to list

€351.56/ pieceexcl. VAT

€425.39incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1050V
Hose material
PVC
Internal diameter
19 mm
Outer diameter
26 mm
Temperature range
from 0 to 70 °C
Roller length
50 m
Colour
White
Minimum bending radius
60 mm