LEGRIS

LEGRIS 1050V23 00 15 Food Grade Braided PVC Tube 23x15mm White 50 meter

  • ERIKS:23564701
  • Manufacturer:820099173498
Image 1
Save to list

€256.19/ pieceexcl. VAT

€309.99incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1050V
Hose material
PVC
Internal diameter
15 mm
Outer diameter
23 mm
Temperature range
from 0 to 70 °C
Roller length
50 m
Colour
White
Minimum bending radius
40 mm