LEGRIS

LEGRIS 1050V16 00 10 Food Grade Braided PVC Tube 16x10mm White 50 meter

  • ERIKS:23564699
  • Manufacturer:820099173436
Image 1
Save to list

€146.18/ pieceexcl. VAT

€176.88incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1050V
Hose material
PVC
Internal diameter
10 mm
Outer diameter
16 mm
Temperature range
from 0 to 70 °C
Roller length
50 m
Colour
White
Minimum bending radius
25 mm