LEGRIS

LEGRIS 1050V11 00 06 Food Grade Braided PVC Tube 11x6mm White 50 meter

  • ERIKS:23564696
  • Manufacturer:820099173344
Image 1
Save to list

€119.43/ pieceexcl. VAT

€144.51incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1050V
Hose material
PVC
Internal diameter
6 mm
Outer diameter
11 mm
Temperature range
from 0 to 70 °C
Roller length
50 m
Colour
White
Minimum bending radius
12 mm