LEGRIS

LEGRIS 1050V08 00 04 Food Grade Braided PVC Tube 8x4mm White 50 meter

  • ERIKS:23564695
  • Manufacturer:820099173313
Image 1
Save to list

€108.25/ pieceexcl. VAT

€130.98incl. VAT

Estimated delivery date - 27/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1050V
Hose material
PVC
Internal diameter
4 mm
Outer diameter
8 mm
Temperature range
from 0 to 70 °C
Roller length
50 m
Colour
White
Minimum bending radius
10 mm