LEGRIS

LEGRIS 1040H69 03 Braided Self-Fastening NBR Tube 27x19.1mm Red 40 meter

  • ERIKS:23564685
  • Manufacturer:820099173085
Image 1
Save to list

€1,431.16/ pieceexcl. VAT

€1,731.70incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1040H
Hose material
NBR
Internal diameter
19.1 mm
Outer diameter
27 mm
Temperature range
from -20 to 100 °C
Roller length
40 m
Colour
Red
Minimum bending radius
170 mm