LEGRIS

LEGRIS 1040H66 04 Braided Self-Fastening NBR Tube 23x15.9mm Blue 40 meter

  • ERIKS:23564682
  • Manufacturer:820099173016
Image 1
Save to list

€1,239.52/ pieceexcl. VAT

€1,499.82incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1040H
Hose material
NBR
Internal diameter
15.9 mm
Outer diameter
23 mm
Temperature range
from -20 to 100 °C
Roller length
40 m
Colour
Blue
Minimum bending radius
140 mm