LEGRIS

LEGRIS 1040H62 01 Braided Self-Fastening NBR Tube 19x12.7mm Black 40 meter

  • ERIKS:23564675
  • Manufacturer:820099172835
Image 1
Save to list

€860.90/ pieceexcl. VAT

€1,041.69incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1040H
Hose material
NBR
Internal diameter
12.7 mm
Outer diameter
19 mm
Temperature range
from -20 to 100 °C
Roller length
40 m
Colour
Black
Minimum bending radius
120 mm