LEGRIS

LEGRIS 1040H60 02 Braided Self-Fastening NBR Tube 16x9.5mm Green 40 meter

  • ERIKS:23564672
  • Manufacturer:820099172750
Image 1
Save to list

€746.28/ pieceexcl. VAT

€903.00incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1040H
Hose material
NBR
Internal diameter
9.5 mm
Outer diameter
16 mm
Temperature range
from -20 to 100 °C
Roller length
40 m
Colour
Green
Minimum bending radius
70 mm