LEGRIS

LEGRIS 1040H60 01 Braided Self-Fastening NBR Tube 16x9.5mm Black 40 meter

  • ERIKS:23564671
  • Manufacturer:820099172736
Image 1
Save to list

€768.20/ pieceexcl. VAT

€929.52incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1040H
Hose material
NBR
Internal diameter
9.5 mm
Outer diameter
16 mm
Temperature range
from -20 to 100 °C
Roller length
40 m
Colour
Black
Minimum bending radius
70 mm