LEGRIS

LEGRIS 1040H56 01 Braided Self-Fastening NBR Tube 13x6.3mm Black 40 meter

  • ERIKS:23564667
  • Manufacturer:820099172637
Image 1
Save to list

€705.01/ pieceexcl. VAT

€853.06incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1040H
Hose material
NBR
Internal diameter
6.3 mm
Outer diameter
13 mm
Temperature range
from -20 to 100 °C
Roller length
40 m
Colour
Black
Minimum bending radius
60 mm