LEGRIS

LEGRIS 1025V26 00 19 Food Grade Braided PVC Tube 26x19mm White 25 meter

  • ERIKS:23214900
  • Manufacturer:820099172484
Image 1
Save to list

€169.06/ per boxexcl. VAT

€204.56incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025V
Hose material
PVC
Internal diameter
19 mm
Outer diameter
26 mm
Temperature range
from 0 to 70 °C
Roller length
25 m
Colour
White
Minimum bending radius
60 mm