LEGRIS

LEGRIS 1025V18 00 12 Food Grade Braided PVC Tube 18x12mm White 25 meter

  • ERIKS:23564660
  • Manufacturer:820099172385
Image 1
Save to list

€115.63/ pieceexcl. VAT

€139.91incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025V
Hose material
PVC
Internal diameter
12 mm
Outer diameter
18 mm
Temperature range
from 0 to 70 °C
Roller length
25 m
Colour
White
Minimum bending radius
30 mm