LEGRIS

LEGRIS 1025V16 00 10 Food Grade Braided PVC Tube 16x10mm White 25 meter

  • ERIKS:24212207
  • Manufacturer:820099172330
Image 1
Save to list

€85.45/ per boxexcl. VAT

€103.39incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025V
Hose material
PVC
Internal diameter
10 mm
Outer diameter
16 mm
Temperature range
from 0 to 70 °C
Roller length
25 m
Colour
White
Minimum bending radius
25 mm