LEGRIS

LEGRIS 1025V14 00 08 Food Grade Braided PVC Tube 14x8mm White 25 meter

  • ERIKS:23564657
  • Manufacturer:820099172286
Image 1
Save to list

€74.57/ pieceexcl. VAT

€90.23incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025V
Hose material
PVC
Internal diameter
8 mm
Outer diameter
14 mm
Temperature range
from 0 to 70 °C
Roller length
25 m
Colour
White
Minimum bending radius
16 mm