LEGRIS

LEGRIS 1025V13 00 07 Food Grade Braided PVC Tube 13x7mm White 25 meter

  • ERIKS:23564656
  • Manufacturer:820099172255
Image 1
Save to list

€65.45/ pieceexcl. VAT

€79.19incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025V
Hose material
PVC
Internal diameter
7 mm
Outer diameter
13 mm
Temperature range
from 0 to 70 °C
Roller length
25 m
Colour
White
Minimum bending radius
14 mm