LEGRIS

LEGRIS 1025V08 00 04 Food Grade Braided PVC Tube 8x4mm White 25 meter

  • ERIKS:23564654
  • Manufacturer:820099172170
Image 1
Save to list

€60.21/ pieceexcl. VAT

€72.85incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025V
Hose material
PVC
Internal diameter
4 mm
Outer diameter
8 mm
Temperature range
from 0 to 70 °C
Roller length
25 m
Colour
White
Minimum bending radius
10 mm