

€5.78/ pieceexcl. VAT
€6.99incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0932 |
Material | Brass, Nickel-plated |
Shape | T-shape |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/4 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/4 |
Ambient temperature | from -15 to 70 °C |
Maximum operating pressure | 60 bar |
C1 | 1/4 mm |
C2 | 1/4 |
E | 11 mm |
H | 22.5 mm |
H1 | 22.5 mm |
J | 12 mm |
L | 22.5 mm |