




€5.41/ pieceexcl. VAT
€6.55incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0927 |
Material | Brass, Nickel-plated |
Shape | T-shape |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/4 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | R1/4 mm |
H | 22.5 mm |
J | 12 mm |
L | 45 mm |