




€4.91/ pieceexcl. VAT
€5.94incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0921 |
Material | Brass, Nickel-plated |
Shape | L-shaped |
Threaded connection 1 | External thread (M) |
Connection 1 thread size | M 5x0.8 |
Threaded connection 2 | Internal thread (M) |
Connection 2 thread size | M 5x0.8 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | M5x0.8 mm |
E | 4 mm |
G | 8 mm |
H | 11.5 mm |
J | 9 mm |
L | 11 mm |