




€12.08/ pieceexcl. VAT
€14.62incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0920 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/2 |
Threaded connection 2 | External thread (M) |
Connection 2 thread size | M 28x1.5 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | G1/2 mm |
C1 | M28x1.5 mm |
F | 32 mm |
F1 | 36 mm |
K | 21 mm |
L | 27 mm |
L1 | 6 mm |
T | 28.5 mm |
€11.81/ pieceexcl. VAT
€14.29incl. VAT
20 In stock - Estimated delivery date 10/11/2026