




€9.32/ pieceexcl. VAT
€11.28incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0920 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 3/8 |
Threaded connection 2 | External thread (M) |
Connection 2 thread size | M 26x1.5 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | G3/8 mm |
C1 | M26x1.5 mm |
F | 30 mm |
F1 | 32 mm |
K | 15 mm |
L | 21 mm |
L1 | 5 mm |
T | 26.5 mm |
€10.44/ pieceexcl. VAT
€12.63incl. VAT
8 In stock - Estimated delivery date 10/11/2026