




€6.67/ pieceexcl. VAT
€8.07incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0920 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/4 |
Threaded connection 2 | External thread (M) |
Connection 2 thread size | M 20x1.5 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | G1/4 mm |
C1 | M20x1.5 mm |
F | 24 mm |
F1 | 27 mm |
K | 16 mm |
L | 21 mm |
L1 | 4 mm |
T | 20.5 mm |
€7.38/ pieceexcl. VAT
€8.93incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 10/11/2026