




€1.39/ pieceexcl. VAT
€1.68incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0919 |
Material | Brass, Nickel-plated |
Shape | Plug |
Threaded connection 1 | External thread (M) |
Connection 1 thread size | M 5x0.8 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | M 5x0.8 mm |
E | 4 mm |
F | 2.5 mm |
G | 8 mm |
H | 6.5 mm |